Fristam Sanitary Centrifugal Pump

Fristam Sanitary Centrifugal Pump

Fristam Sanitary Centrifugal Pump. Model: FPX3522135. S/N: 552269405. Capacity: 150 gpm. Impeller diameter: 5-1/2 in. Sterling Electric Motor, 7-1/2 hp, 3490 rpm, 208-230/460 V, 20-18.5/9.3 amps, 60 Hz, 3 phase. Inlet: (1) 2-1/2 in. dia. S-line fittings. Outlet: (1) 2 in. dia. S-line fittings. Overall dimensions: 2 ft 2 in. L x 1 ft. 2 in. W x 1 ft. 1/2 in. H.(ACN31a).

Product Details
  • Stock No: HDYA003.5a
  • Manufacturer: Fristam
  • Model: FPX3522135
  • Serial Number: 552269405
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fristam Sanitary Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed