Fristam Sanitary Centrifugal Pump

Fristam Sanitary Centrifugal Pump

1995 Fristam Sanitary Centrifugal Pump. Model: FP 722145. S/N: 22175196. Flow rate for new pump is 90 gpm with required horsepower and pressure at 55 psi. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Material of construction: 316L stainless steel construction. Impeller diameter: 5-1/2 in. (145 mm.) Seal Option: Double mechanical seals with flush. Baldor Industrial Motor, 5 hp, 3450 rpm, 208-230/460 V, 13.2-12/6 amps, 60 Hz, 3 phase. These heavy-duty, high performance sanitary centrifugal pumps handle demanding applications such as viscous, hot, or abrasive products and can be used for vacuum withdrawal from evaporators. Inlets: (1) 2 in. dia. S-line fittings. Outlet: (1) 1-1/2 in. dia. S-line fittings. Overall dimensions: 2 ft. 4 in. L x 1 ft. 1 in. W x 1 ft. 5 ½ in. H. (ACN32).
Product Details
  • Stock No: NPPC204.
  • Manufacturer: Fristam
  • Model: FP 722145
  • Serial Number: 22175196
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fristam Sanitary Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed