Fristam Sanitary Centrifugal Pump

Fristam Sanitary Centrifugal Pump

Fristam Sanitary Centrifugal Pump. Model: FP1722. S/N: 122122202. Impeller diameter: 5-1/2 in. Inlets: (1) 3 in. dia. S-line fittings. Outlets: (1) 2 in. dia. S-line fittings. Overall dimensions: 2 ft. 6 in. L x 1 ft. W x 1 ft. 5 in. H. Pump does not hold water from previous test. 

Product Details
  • Stock No: SHCC002.
  • Manufacturer: Fristam
  • Model: FP1722
  • Serial Number: 122122202
Pump Details
  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 5.5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: S-Line
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: S-Line
Previous Refrigerant
Motor Details
  • Motor Included? Yes
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 12
  • Height (Inches): 17
Additional Product Details
Fristam Sanitary Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed