Fristam Stainless Steel Centrifugal Pump

Fristam Stainless Steel Centrifugal Pump

Fristam Stainless Steel Centrifugal Pump. Model: FPX3551 65068. Pump capacity: 295.71 gpm at 42 psi. Product viscosity up to 600 cps, process temperature up to 400°F, maximum inlet pressure: 150 psi, single seal only, internal seal product flush. Impeller dimensions: 9-1/2 in. diameter. Baldor Industrial Motor, 10 hp, 1725 rpm, 208-230/460 V, 28-26/13 amps, 60 Hz, 3 phase. Typical applications: bottling, cleaning applications/CIP, de-alcoholization, distillation, emulsifying, evaporation, mechanical, separation, reverse osmosis, in-line mixing, water conditioning, transfer filtration, extraction, dosing, dialysis, de-gassing, carbonizing, homogenizing, fermentation. Pump inlet: 3 in. 'S' line fitting. Outlet: 2-1/2 in. 'S' line fitting. Overall dimensions: 29 in. L x 14 in. W x 16 in. H. (ACN42).
Product Details
  • Stock No: DCBJ666.4a
  • Manufacturer: Fristam
  • Model: FPX3551 65068
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fristam Stainless Steel Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed