Fryma Colliod Mill

Fryma Colliod Mill

Fryma Colloid Mill, Type MZ-150-D, Part Number M16919, 1995, 2 3/4 in inlet and outlet, 87 PSI maximum pressure, 40 in L x 21 in W x 23 in H.

Product Details
  • Stock No: 35.NUK169.15a
  • Manufacturer: Romaco FrymaKoruma
  • Model: MZ-150-D
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fryma Colliod Mill
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed