Full-Flooded Ammonia Evaporator Units

Full-Flooded Ammonia Evaporator Units

(2) Full-Flooded Ammonia Evaporator Units. Coil volume: 160 gallons. Fins per inch: 5 fpi. Holding tanks: 8 gallons (combined). Inlet: (1)1 in. dia. NPT (female) port, (1) 4 in. dia. port. Outlet: (1) 6 in. dia. port. Overall dimensions: 20 ft. 10-1/2 in. L x 24 in. W x 45 in. H.

Product Details
  • Stock No: JJJA002.
  • Manufacturer: Not Specified
Evaporator Coil Details
  • Frosted or Wet Coil: Wet
  • Fins Per Inch: 5
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Full-Flooded Ammonia Evaporator Units
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed