- Product Details
Fuller A-120 Rotary Vane Compressor - Parts
F.E.S - Fuller Rotary Booster Compressor: Type: A-120, Serial No: 13072, R.P.M: 690, Max Temp: 300 F. Approximate Jacket Oil Charge: 15 GAL. Cyl. Head (2 Conn): 5, Cyl.Inlet (1 Conn): 5, Cyl.Walls: 5 (2 Conn), Total Drops: 25. Missing the Rotor & Blades on the Compressor.
Product Details
- Stock No: PROD23
- Manufacturer: Fuller
- Model: A-120
- Serial Number: 13072
- Compressor Type: Rotary Vane
- Package Included? No
- Stage Type: Low Stage (Booster)
Package Details
Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: FES
- # Compressors in Package: 1
- Compressor Model: A-120
- Compressor SN: 13072
- Compressor Max Speed (RPM): 690
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 52
- Width (Inches): 32
- Height (Inches): 34
- Weight (LBS): 800
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Known Issues or Problems: Unit Was Received as Parts unit is not complete
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
























