Fuller A-120 Rotary Vane Compressor - Parts Unit

Fuller A-120 Rotary Vane Compressor - Parts Unit

Used Fuller A-120 Rotary Vane Compressor parts unit not functional. The compressor was purchased with several other compressors at an ammonia line that was replaced with new units. Can Be used as parts or a rebuild project. Compressor Size: A-120S, Nom RPM: 690, Cyl. Head (2 Conn): 5, Cyl.Inlet(1 Conn): 5, Cyl. Walls: 5 (2 Conn), Total Drops: 25. Serial No: 83-20275-103.
Product Details
  • Stock No: PROD03
  • Manufacturer: Fuller
  • Model: A-120S
  • Serial Number: 83-20275-103
  • Compressor Type: Rotary Vane
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)
Package Details
  • Package Manufacturer: Fuller
Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Fuller
  • # Compressors in Package: 1
  • Compressor Model: A-120
  • Compressor SN: 83-20275-103
Micro Panel Details
  • Micro Control Panel Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 92
  • Width (Inches): 49
  • Height (Inches): 39
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
  • Known Issues or Problems: Parts Unit
Fuller A-120 Rotary Vane Compressor - Parts Unit

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed