Fuller A-120S Rotary Booster Compressor - 100 HP

Fuller A-120S Rotary Booster Compressor - 100 HP

Fuller Rotary Booster Compressor. Model: A-120S. Serial: 78-20385-103. Electric motor: 100 HP, 230/460 V, 3-ph, 60 Hz. Previously used with ammonia refrigerant. The A120 model has these nominal ratings: 74.4 TR (at 40F suction / +10F discharge), 680 ICFM, 79 BHP, 130.8 TR (at 20F suction/+20F discharge).

Product Details
  • Stock No: AANF310
  • Manufacturer: Fuller
  • Model: A-120S
  • Serial Number: 78-20385-103
Package Details
Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fuller A-120S Rotary Booster Compressor - 100 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed