- Product Details
Fuller A-200 A-120 Rotary Vane Compressor (Parts)
F.E.S. Fuller A-200 Rotary Vane Compressor - Model: A-200, Serial: 14943. Compressor Size: A-200, Nom.RPM: 575, Cyl.Head ( 2 Conn): 8, Cyl.Walls: 8 (3 Conn), Total Drops: 40. Compressor is missing Rotor with blades. A parts unit.
Product Details
- Stock No: PROD22
- Manufacturer: Fuller
- Model: A-120
- Serial Number: 14943
- Compressor Type: Rotary Vane
- Package Included? No
- Stage Type: Low Stage (Booster)
Package Details
Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: FES
- # Compressors in Package: 1
- Compressor Model: A-200
- Compressor SN: 14943
- Compressor Max Speed (RPM): 575
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 62
- Width (Inches): 58
- Height (Inches): 79
- Weight (LBS): 1,200
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Known Issues or Problems: Parts unit not Functional
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
























