- Product Details
Fuller A-250 Rotary Vane Compressor
Fuller/FES Rotary Vane Compressor. Model: A-250. Serial No: 68-20645-103. RPM: 575. Max Temperature: 300 F. Connections(Inch) - Suction: 6". Discharge: 5". CFM @ Max RPM: 1729.
Product Details
- Stock No: CCA09
- Manufacturer: Fuller
- Model: A-250
- Serial Number: 68-20645-103
- Compressor Type: Rotary Vane
- Package Included? No
- Stage Type: Low Stage (Booster)
Package Details
Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Fuller
- Compressor Model: A-250
- Compressor SN: 68-20645-103
- Compressor Max Speed (RPM): 575
- Compressor Design Pressure (PSIG): 300
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 60
- Width (Inches): 35
- Height (Inches): 49
- Weight (LBS): 9,100
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















