- Product Details
Fuller A150S Rotary Vane Compressor
Fuller Company (F.L. Smidth Group) Rotary Vane Compressor. Size: A-150-S. RPM: 705. Serial: 84-20189-103. Previously used with ammonia refrigerant. Valves are still available.
Product Details
- Stock No: SRWI01
- Manufacturer: Fuller
- Model: A150S
- Serial Number: 84-20189-103
- Compressor Type: Rotary Vane
- Package Included? No
- Stage Type: High Stage
Package Details
Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Fuller
- # Compressors in Package: 1
- Compressor Model: A150S
- Compressor SN: 84-20189-103
- Compressor Max Speed (RPM): 705
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















