- Product Details
Fuller A175 Rotary Vane Compressor
Fuller Rotary Vane Compressor. Model: A175. Serial No: 80077. CFM @ Max RPM: 1101. Max Pressure: 150 PSI.
Product Details
- Stock No: CCA19
- Manufacturer: Fuller
- Model: A175
- Serial Number: 80077
- Compressor Type: Rotary Vane
- Stage Type: Low Stage (Booster)
Package Details
Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Fuller
- # Compressors in Package: 1
- Compressor Model: A175
- Compressor SN: 80077
- Compressor Max Speed (RPM): 690
- Compressor Design Pressure (PSIG): 150
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 108
- Width (Inches): 69
- Height (Inches): 65
- Weight (LBS): 6,100
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















