Fuller A70S Rotary Vane Compressor

Fuller A70S Rotary Vane Compressor

Fuller Company (F.L. Smidth Group) Rotary Vane Compressor. Size: A-70-S. RPM: 1180. Serial: C-93-03840-103. Previously used with ammonia refrigerant.

Product Details
  • Stock No: SRWI02
  • Manufacturer: Fuller
  • Model: A70S
  • Serial Number: C-93-03840-103
  • Compressor Type: Rotary Vane
  • Package Included? No
  • Stage Type: High Stage
Package Details
Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Fuller
  • # Compressors in Package: 1
  • Compressor Model: A-70-S
  • Compressor SN: C-93-03840-103
  • Compressor Max Speed (RPM): 1180
Micro Panel Details
  • Micro Control Panel Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Fuller A70S Rotary Vane Compressor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed