- Product Details
Fuller FES A-200 Rotary Vane Booster Compressor
Rotary Vane Booster Compressor: Type: A-200, Serial No: 9324, Rpm: 650, Max Temp: 300 F. Rotor Clearances: Fixed End: .015, Expansion End: .058, Bottom: .016. Restored With New Paint
Product Details
- Stock No: NSF21.06
- Manufacturer: FES
- Model: A-200
- Serial Number: 9324
- Compressor Type: Rotary Vane
- Package Included? No
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: FES
Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: FES
- # Compressors in Package: 1
- Compressor Model: A-200
- Compressor SN: 9324
- Compressor Max Speed (RPM): 650
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 72
- Width (Inches): 66
- Height (Inches): 53
- Weight (LBS): 4,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



























