Fuller Rotary Booster Compressor - 100 HP

Fuller Rotary Booster Compressor - 100 HP

Fuller Rotary Booster Compressor. Model: A-175. With 150 hp, 1769 rpm, 460 v, 3 ph motor and Watt stop controller. Previously used with ammonia refrigerant. The A175 model has these nominal ratings: 103.8 TR (at 40F suction / +10F discharge), 949 ICFM, 108 BHP, 182.9 TR (at 20F suction/+20F discharge).

Product Details
  • Stock No: AANF298
  • Manufacturer: Fuller
  • Model: A-175
Package Details
Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fuller Rotary Booster Compressor - 100 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed