- Product Details
Fuller Rotary Vane Compressor- 60 HP
Fuller Rotary Vane Compressor- 60 HP. Model: A175. S/N: 702-0679-103. Speed: 590 rpm. Maximum temperature: 300 °F. Previously used with ammonia refrigerant. The A175 model has these nominal ratings: 103.8 TR (at 40F suction / +10F discharge), 949 ICFM, 108 BHP, 182.9 TR (at 20F suction/+20F discharge). Motor, S/N: 1400518, 60 hp, 900 rpm, 220/440 V, 115/76.5 amps, 60 Hz, 3 phase. Inlets: (1) 6 in. dia. port, (1) 1-1/2 in. dia. port. Outlets: (1) 8 in. dia. port. Overall dimensions (motor): 40 in. L x 26 in. W x 22 in. H. Overall dimensions (compressor): 68 in. L x 59 in. W x 57-1/2 in. H.
- Stock No: DTTC822.
- Manufacturer: Fuller
- Model: A175
- Serial Number: 702-0679-103
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









