Fulscope Combustion Engineering Chart Recorder

Fulscope Combustion Engineering Chart Recorder

Fulscope Combustion Engineering Chart Recorder. Model: ER/C. S/N: 1912JB00104A. Power supply: 120/240 V, 50/60 Hz, 60 VA MAX. Overall dimensions: 1 ft. 3 in. L x 5 in. W x 1 ft. 3 in. H.

Product Details
  • Stock No: JHLC064.a
  • Manufacturer: Fulscope
  • Model: ER/C
  • Serial Number: 1912JB00104A
Previous Refrigerant
Motor Details
  • Motor Voltage: 120/240
  • Motor Hertz (Hz): 50/60
Dimensions:
  • Length (Inches): 15
  • Width (Inches): 5
  • Height (Inches): 15
Additional Product Details
Fulscope Combustion Engineering Chart Recorder
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed