- Product Details
Fultons Fuel-Fired Steam Boiler- 6 HP
1992 Fulton Fuel-Fired Steam Boiler- 6 HP. Model: FB-006-A. Boiler No. and Nat’l Bd: 66123. Output: 201,000 Btu/hr. Max firing rate not to exceed 290,000 Btu/hr. Steam capacity: 207 lb/hr. MAWP: 15 psi. Shell thickness: 3/8 in. Head thickness: 1/2 in. Inlets: (1) 3/4 in. dia. water feed, (1) 6 in. dia. port, (1) 1 in. dia. port. Outlets: (1) 1 in. dia. blow off valve port, (1) 3/4 in. dia. port (relief valve). Overall dimensions: 4 ft. L x 3 ft. W x 6 ft. 3 in. H.
- Stock No: SNBB385.3a
- Manufacturer: Fulton Thermal Corporation
- Model: FB-006-A
- Serial Number: 66123
- Boiler Type: Low Pressure Boilers
- Boiler HP: 6
- Rated Input (BTUH): 290000
- Tank Inlets & Outlets Description: Inlets: (1) 3/4 in. dia. water feed, (1) 6 in. dia. port, (1) 1 in. dia. port. Outlets: (1) 1 in. dia. blow off valve port, (1) 3/4 in. dia. port (relief valve)
- Motor Included? No
- Length (Inches): 48
- Width (Inches): 36
- Height (Inches): 75
- Year of Manufacture: 1992
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!































