G & H 2 HP Portable Pump Model 76-11-12692

G & H 2 HP Portable Pump Model 76-11-12692

G & H Sanitary Centrifugal Pump. Model 76-11-12692, S/N GLH2B JCWC, 2 in. inlet, 2 in. outlet, stainless steel clamp head. Baldor Electric Motor model TA04566, S/N 35E362872, 2 hp, 1,725 rpm, 230-460 volt, 6.2-3.1 amps, 3 phase. Overall Dimensions 16 in. W x 37 in. L x 35 in. H.
Product Details
  • Stock No: HDPH184.3
  • Manufacturer: G & H
  • Model: 76-11-12692
  • Serial Number: GLH2B JCWC
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
G & H 2 HP Portable Pump Model 76-11-12692
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed