- Product Details
G & H 2020A Positive Displacement Pump
G&H Positive Displacement Pump. Model: GHP-2020A. S/N: 84-6-005. 3-A sanitary rated. Displacement: 16.9 gal/100 rpm. This range of pumps have been designed for pumping an array of viscosities from water to semi-solid applications. They are suited for both homogeneous liquids and liquids with particles/solids in suspension. Inlets/outlets: (2) 2 in. dia. threaded fittings. Overall dimensions: 17-1/2 in. L x 9 in. W x 11 in. H.
- Stock No: 55.SACH108.3
- Manufacturer: G & H
- Model: 2020A
- Serial Number: 84-6-005
- Pump Type: Positive Displacement
- Max Speed RPM: 100
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet Size (Inches) 1: 2
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet Size (Inches) 2: 2
- Motor Included? Yes
- Motor RPM: 885
- Motor Voltage: 220/440
- Length (Inches): 17.5
- Width (Inches): 9
- Height (Inches): 11
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















