G & H GABR Centrifugal Pump (90 GPM Max)

G & H GABR Centrifugal Pump (90 GPM Max)

G&H Centrifugal Pump. Model: GABR. S/N: 73-8-10652. Nominal capacity: 90 gpm @ 12 head feet (6.6 psi using specific gravity of water = 1). Displacement per Revolution: 0.045 gal. Impeller diameter: 5 in. Inlets: (1) 2 in. dia. S-line fitting. Outlets: (1) 1 ½ in. S-line fitting. Overall dimensions: 1 ft. 1 in. L x 9 in. W x 8 in. H.

Product Details
  • Stock No: DCBJ165.a
  • Manufacturer: G & H
  • Model: GABR
  • Serial Number: 73-8-10652
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 90
  • Impeller Diameter (inches): 5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: S-Line
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: S-Line
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 13
  • Width (Inches): 9
  • Height (Inches): 8
Additional Product Details
G & H GABR Centrifugal Pump (90 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed