G & H-Ibex GHP-601RV Rotary Pump

G & H-Ibex GHP-601RV Rotary Pump

G & H-Ibex Rotary Pump. Model: GHP-601RV. S/N: 81-5-557. A-3 sanitary rated. Impeller diameter: 2 in. O-ring seals. Inlets/outlets: (2) 1 in. dia. threaded fittings. Overall dimensions: 13 in. L x 6 in. W x 7 in. H.

Product Details
  • Stock No: ATE006.
  • Manufacturer: G & H
  • Model: GHP-601RV
  • Serial Number: 81-5-557
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
G & H-Ibex GHP-601RV Rotary Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed