G & H Sanitary Centrifugal Liquid Ring Pump

G & H Sanitary Centrifugal Liquid Ring Pump

1993 G & H Sanitary Centrifugal Pump. Model: MR-200V2. S/N: 93-1-21554. Capacity: 100gpm. Impeller diameter: 8 in. Leroy Somer Electric Motor, 15 hp, 1760 rpm, 230/460 V, 40.4/26.2 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. S-line fittings. Outlets: (1) 2-1/2 dia. S-line fittings. Overall dimensions: 2 ft. 3 in. L x 1 ft. 3 in. W x 1 ft. 2 in. H.(ACN78).

Product Details
  • Stock No: OIP120.
  • Manufacturer: Not Specified
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 100
  • Impeller Diameter (inches): 8
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: S-Line
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2.5
  • Inlet/Outlet Type 2: S-Line
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Leroy-Somer
  • Motor Horsepower(HP): 15
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 40.4/26.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 27
  • Width (Inches): 15
  • Height (Inches): 14
  • ACN: 78
Additional Product Details
G & H Sanitary Centrifugal Liquid Ring Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed