G & H Sanitary Centrifugal Pump

G & H Sanitary Centrifugal Pump

G & H Sanitary Centrifugal Pump. Model: GHH-40. S/N: 96-4-52744. Impeller diameter: 9 in. Motor tested at, 7.5 hp, 1800 rpm, 460 V, 7.9 amps (no load), 60 Hz, 3 phase. Inlet: (1) 3 in. dia. S-line fittings. Outlet: (1) 2 in. dia. S-line fittings. Overall dimensions: 2 ft. 2 in. L x 1 ft. 1 in. W x 1 ft. 5 in. H.

Product Details
  • Stock No: OIP139.
  • Manufacturer: G & H
  • Model: GHH-40
  • Serial Number: 96-4-52744
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
G & H Sanitary Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed