GA Industries Valve

GA Industries Valve

Valve. Inlet/outlet: (2) 6 in. dia. flanges. With (8) 7/8 in. dia. mounting holes. 3-5/8 in. adjacent, 9-1/2 in. opposite. Overall dimensions: 1 ft. 8 in. L x 1 ft. 6-1/4 in. W x 2 ft. 6-1/2 in. H.

Product Details
  • Stock No: NOI1002
  • Manufacturer: GA Industries
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 18.25
  • Height (Inches): 30.5
Additional Product Details
GA Industries Valve
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed