Galvanized Prime Coils

Galvanized Prime Coils

Galvanized Prime Surface Coils.
Product Details
  • Stock No: NSF21.08
  • Manufacturer: Not Provided
  • Model: Not Provided
  • Serial Number: Not Provided
Plate Chiller Details
  • Estimated Freezing Capacity (Tons per 24 Hours): 20
  • Plate Quantity: 1
  • Plate Material: Galvanized Steel
  • High Side Refrigeration Equipment Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 82
  • Width (Inches): 37
  • Height (Inches): 45
  • Weight (LBS): 1,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Known Issues or Problems: Unit Does Not Have Tag Plate
Galvanized Prime Coils

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed