Galvanized Steel Ladder with Safety Cage

Galvanized Steel Ladder with Safety Cage

Galvanized Steel Ladder with Safety Cage. (15) 18 in. W steps. Distance between steps: 10-1/2 in. Safety cage height: 10 ft. 4-1/2 in. L. Overall dimensions: 3 ft. 2-1/2 in. L x 2 ft. 8 in. W x 18 ft. 4 in. H.(ACN12).

Product Details
  • Stock No: NOI8006.
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 38.5
  • Width (Inches): 32
  • Height (Inches): 220
  • ACN: 12
Additional Product Details
Galvanized Steel Ladder with Safety Cage
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed