Galvanized Steel Screw Auger (132 X 12)

Galvanized Steel Screw Auger (132 X 12)

Galvanized Steel Screw Auger. Screw Diameter: 12 in. Pitch: 12 in. Material: Galvanized Steel. Length: 132 in. Baldor Motor: HP: 1 1/2, Frame: 145T, Volts: 208-230/460, RPM:1740, Hz: 60. Dodge Speed Reducer: Size: SCXT125. Part No: 351164 EA. Class Rating: 4.64 HP @ 2179 RPM. Maximum Input Speed: 2179. Ratio: 25.64.
Product Details
  • Stock No: RDY33
Conveyor Details
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor RPM: 1,740
  • Motor Voltage: 208-230/460
  • Motor Amps: 4.5-4.2/2.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 145T
Dimensions:
  • Length (Inches): 132
  • Width (Inches): 15
  • Height (Inches): 38
  • Weight (LBS): 650
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: No
  • Previously Used With: Ice
Galvanized Steel Screw Auger (132 X 12)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed