Galvanized Steel Screw Auger (149 in X 18 in. 5 HP)

Galvanized Steel Screw Auger (149 in X 18 in. 5 HP)

Galvanized Steel Screw Auger. Screw Diameter: 12 in. Pitch Size: 12 in. Estimated Unit Dimensions: 149" L x 18"W x 35" H. Marathon/Dodge Gear Drive - Frame: 184T, HP: 5, Ph: 3, RPM: 1745, Hz: 60, Volt: 230/460, Amp: 13.2/6.6.
Product Details
  • Stock No: RDY46
Conveyor Details
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • If Multiple Motors, Motor Descriptions vs specs: Marathon/Dodge Gear Drive.
  • Motor Horsepower(HP): 5
  • Motor RPM: 1,743
  • Motor Voltage: 230/460
  • Motor Amps: 13.2/6.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184T
Dimensions:
  • Length (Inches): 149
  • Width (Inches): 18
  • Height (Inches): 25
  • Weight (LBS): 550
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: No
  • Known Issues or Problems: Missing motor belts
Galvanized Steel Screw Auger (149 in X 18 in. 5 HP)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed