Galvanized Steel Screw Auger (360 in X 14 in. Screw Dia: 9 in.)

Galvanized Steel Screw Auger (360 in X 14 in. Screw Dia: 9 in.)

Galvanized Steel Screw Auger. Auger Screw Diameter: 9 in. Auger Screw Pitch: 9 in. Estimated Auger Dimensions: 360" L x 14" W.
Product Details
  • Stock No: RDY49
Conveyor Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 360
  • Width (Inches): 14
  • Height (Inches): 18
  • Weight (LBS): 550
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: No
  • Previously Used With: Ice
  • Known Issues or Problems: Missing Motor and Drive. Has visible holes from rust. Plastic and Foam Patches.
Galvanized Steel Screw Auger (360 in X 14 in. Screw Dia: 9 in.)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed