Galvanized Steel Screw Auger (360 in X 9 in. 5 HP)

Galvanized Steel Screw Auger (360 in X 9 in. 5 HP)

Galvanized Steel Screw Auger. Screw Diameter: 9 in. Pitch Size: 9 in. Overall Estimated Dimensions: 360"L x 14" W x 35" H. Dodge Gear Drive - Ratio: 15.35. Baldor Industrial Motor: HP: 5, Volts: 208-230/460. Amps: 15-13.2/6.6. RPM: 1725, Hz: 60.
Product Details
  • Stock No: RDY34
Conveyor Details
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 5
  • Motor RPM: 1,725
  • Motor Voltage: 208-230/460
  • Motor Amps: 15-13.2/6.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184T
Dimensions:
  • Length (Inches): 360
  • Width (Inches): 14
  • Height (Inches): 35
  • Weight (LBS): 1,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: No
  • Previously Used With: Ice
  • Product Purchased From: Ready Ice
Galvanized Steel Screw Auger (360 in X 9 in. 5 HP)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed