Galvanized Steel Screw Auger (432 in X 12 in. 7.5 HP)

Galvanized Steel Screw Auger (432 in X 12 in. 7.5 HP)

Galvanized Steel Screw Auger. Screw Diameter: 12 in. Pitch Size: 12 in. Overall Unit Dimensions: 432"L x 12" W x 35" H. Lincoln AC Motor - Frame: 213T, RPM:1745, HP: 7.5, Volts: 230/460, Amps: 20.4/10.2.
Product Details
  • Stock No: RDY35
Conveyor Details
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1,745
  • Motor Voltage: 230/460
  • Motor Amps: 20.4/10.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 213T
Dimensions:
  • Length (Inches): 432
  • Width (Inches): 12
  • Height (Inches): 35
  • Weight (LBS): 950
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: No
  • Previously Used With: Ice
  • Product Purchased From: Ready Ice
Galvanized Steel Screw Auger (432 in X 12 in. 7.5 HP)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed