- Product Details
Galvanized Steel Screw Auger Conveyor - 2 HP
Galvanized Steel Screw Conveyor. Horizontal. Screw Diameter: 12 inches. Screw Length: 192 inches. Powered by a 3 HP Siemens Motor and a Dodge Reliance Electric Gear Motor. Siemens Electric Motor: HP: 3, AMPS: 7.9/4.0, RPM: 1730, Volts: 230/460, HZ: 60, PH:3, S.F: 1.15, Frame: 182T. Dodge Reliance Drive Motor: Size: SCXT125, Part Number: 551164NS. Input Speed: 2179 RPM. Ratio: 25.64. Overall Shipping Dimensions(in): 138 L x 19 W x 32. Chute Dimensions(in): 98 L x 19 W.
Product Details
- Stock No: HSR14
Conveyor Details
- Conveyor Type: Screw Conveyor
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: SIEMENS
- Motor Horsepower(HP): 3
- Motor RPM: 1,730
- Motor Voltage: 230/460
- Motor Amps: 7.9/4.0
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 182T
Dimensions:
- Length (Inches): 138
- Width (Inches): 19
- Height (Inches): 32
- Weight (LBS): 950
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

























