Galvanized Steel Screw Auger Conveyor - 2 HP

Galvanized Steel Screw Auger Conveyor - 2 HP

Galvanized Steel Screw Conveyor. Horizontal. Screw Diameter: 8 inches. Screw Length: 98 inches. Powered by a 2 HP Motor with a Dodge Reliance Drive. Baldor Motor: HP: 2, Volt: 230/460, AMPS: 5.6/2.0, RPM: 1725, Frame: 145T. Dodge Reliance Drive: Size: SCXT115, Serial No: 351163THC, RATIO: 15.35. Overall Shipping Dimensions(in): 138 L x 19 W x 32. Chute Dimensions(in): 98 L x 19 W.
Product Details
  • Stock No: HSR15
Conveyor Details
  • Conveyor Type: Screw Conveyor
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 2
  • Motor RPM: 1,725
  • Motor Voltage: 230/460
  • Motor Amps: 5.6/20
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 145T
Dimensions:
  • Length (Inches): 138
  • Width (Inches): 19
  • Height (Inches): 32
  • Weight (LBS): 950
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Galvanized Steel Screw Auger Conveyor - 2 HP

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed