Galvanized Steel Screw Conveyor - 12 in.

Galvanized Steel Screw Conveyor - 12 in.

Galvanized Steel Screw Auger Conveyor. Screw diameter: 12 inches. Trough overall length: 24 feet. Nord electric motor: 5 HP, 230/460V, 1725 RPM, TEFC, 60 Hz, 3-phase. Gear reduction drive ratio: 20.18 (85.5 final RPM). Inlet: 12 in. x 36 in. Discharge: 15 inch square chute approximately 4 feet long.

Product Details
  • Stock No: EZPR12
  • Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Galvanized Steel Screw Conveyor - 12 in.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed