Gardner-Denver Air Compressor - 25 HP

Gardner-Denver Air Compressor - 25 HP

Gardner-Denver Rotary Screw Air Compressor. Model: Electra-Screw. Year built: 1995. Accessories have 200 PSIG pressure ratings. Air tank is 120 gallons. WEG motor: 25 HP, 208-230/460V, 60 Hz, 3-phase. Total hours: 57,781.7

Product Details
  • Stock No: TASP201
  • Manufacturer: Gardner Denver
  • Model: Electra-Screw
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 25
  • Motor Voltage: 208-230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Gardner-Denver Air Compressor - 25 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed