Gardner Denver Air Compressor

Gardner Denver Air Compressor

Gardner Denver Air Compressor. Model ADO. S/N: 207982. Pressure: 125 lb ft, Class: GIA. Control Voltage: 208, 15 hp Wagner motor, 1,750 rpm, 208 V, 41 amps, 60 Hz, 2:1 pulley ratio, Pressed steel tank: 24 in. dia., Nat. Board #: 917777, Max WP 200 lbs. @ 650 °F, Overall dimensions: 71 in. L x 28 in. W x 72 in. H.
Product Details
  • Stock No: CCFP396.
  • Manufacturer: Gardner Denver
  • Model: ADO
  • Serial Number: 207982
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
Gardner Denver Air Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed