- Product Details
Gas Guard Ammonia Sensor (NH3)
Gas Guard Ammonia Sensor. NH3. Model: GG-NH3. Serial No. A1315645. Input: 24VDC @ 0.35 A. Output: 4-20mA. Range: 0-100 PPM.
Product Details
- Stock No: TMN10
- Manufacturer: Calibration
- Model: GG-NH3
- Serial Number: A1315645
Previous Refrigerant
Motor Details
Dimensions:
- Length (Inches): 8.5
- Width (Inches): 7
- Height (Inches): 4.5
- Weight (LBS): 2.5
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2016
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









