Gas Guard Ammonia Sensor (NH3)

Gas Guard Ammonia Sensor (NH3)

Gas Guard Ammonia Sensor. NH3. Model: GG-NH3. Serial No. A1315645. Input: 24VDC @ 0.35 A. Output: 4-20mA. Range: 0-100 PPM.
Product Details
  • Stock No: TMN11
  • Manufacturer: Calibration Technologies Inc.
  • Model: GG-NH3
  • Serial Number: A1315645
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 8.5
  • Width (Inches): 7
  • Height (Inches): 4.5
  • Weight (LBS): 2.5
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2016
  • Spec Sheet Available: Yes
Gas Guard Ammonia Sensor (NH3)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed