Gas Kettle Legion- 40 Gallon

Gas Kettle Legion- 40 Gallon

Gas Kettle Legion- 40 Gallon. Model LUN-40. S/N 716630. MAWP: 30 psi @ 300 F. Input: 120,000 Btu/hr. Inside dimensions: 25-1/2 in. dia. x 22 in. H (to center of domed floor). (3) legs: 5 in. H. Flip top lid. *Note: this unit is missing the gas components, burners, and controls. Overall dimensions: 46 in. L x 38 in. W x 36-1/2 in. H.
Product Details
  • Stock No: CJR18023
  • Manufacturer: Legion
  • Model: LUN-40
  • Serial Number: 716630
Tank Details
  • Stainless Tank Type: Kettles
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank MAWP (PSI at temp): 30 @ 300 F
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 46
  • Width (Inches): 38
  • Height (Inches): 36.5
Additional Product Details
  • Known Issues or Problems: This unit is missing the gas components, burners, and controls.
Gas Kettle Legion- 40 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed