Gast 0822-V127-G277 Vacuum Pump (0.5 HP)

Gast 0822-V127-G277 Vacuum Pump (0.5 HP)

Gast Vacuum Pump. Model: 0822-V127-G277, S/N: 0586. Equipped with inlet filter and exhaust muffler. General Electric Motor, 1/2 hp, 1725/1425 rpm, 208-220/440 amps, 1.9/0.95 amps, 60/50 Hz, 3 phase. Inlets/outlets: (2) 3/8 in. dia. FPT. Overall dimensions: 18 in. L x 10 in. W x 10 in. H.

Product Details
  • Stock No: EEGC029.a
  • Manufacturer: Gast
  • Model: 0822-V127-G277
  • Serial Number: 586
Pump Details
  • Pump Type: Vacuum
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 0.375
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 0.375
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1725/1425
  • Motor Voltage: 208-220/440
  • Motor Amps: 1.9/0.95
  • Motor Hertz (Hz): 60/50
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 18
  • Width (Inches): 10
  • Height (Inches): 10
Additional Product Details
Gast 0822-V127-G277 Vacuum Pump (0.5 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed