Gast 0823-101Q-G271X Vacuum Pump (0.5 HP)

Gast 0823-101Q-G271X Vacuum Pump (0.5 HP)

Gast Vacuum Pump. Model: 0823-101Q-G271X. S/N: 0689. Oil-less pump, motor is thermally protected. Doerr electrical motor ½ hp, 1725 rpm, 115/208-230 V, 9.0/4.2-4.5 amps, 60 Hz, single phase. Inlet: ¼ in. push on hose connection. Outlet: ½ in. port. Overall dimensions: 1 ft. 8 in. L x 9in. W x 11½ in. H. (BM).

Product Details
  • Stock No: MRDC0260.1
  • Manufacturer: Gast
  • Model: 0823-101Q-G271X
  • Serial Number: 689
Pump Details
  • Pump Type: Vacuum
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 0.25
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 0.5
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Doerr
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1725
  • Motor Voltage: 115/208-230
  • Motor Amps: 9.0/4.2-4.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 9
  • Height (Inches): 11.5
Additional Product Details
Gast 0823-101Q-G271X Vacuum Pump (0.5 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed