Gast 2567-V108 Vacuum Pump (1.5 HP)

Gast 2567-V108 Vacuum Pump (1.5 HP)

Gast Rotary Vane Vacuum Pump. Model 2567-V108. S/N: 050911602. Maximum vacuum with 5 psi back pressure: 20 in. Hg. Airflow: 15 cfm. Dayton Industrial Motor, 1-1/2 Hp, 1725 rpm, 155/208-230 V, 14.4/8.0-7.2 amps, 60 Hz, 1 Phase. It’s a dual chamber vacuum pump equipped with an intake filter used to protect a pneumatic pump from contamination. Mounted on a steel Frame with (4) wheels for easy maneuverability. Overall dimensions: 47 in. L x 23 in. W x 37-1/2 in. H.
Product Details
  • Stock No: DFPC081.1a
  • Manufacturer: Gast
  • Model: 2567-V108
  • Serial Number: 50911602
Pump Details
  • Pump Type: Vacuum
  • Maximum Pressure MAWP (PSI): 5
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Dayton
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1725
  • Motor Voltage: 155/208-230
  • Motor Amps: 14.4/8.0-7.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 47
  • Width (Inches): 23
  • Height (Inches): 37.5
Additional Product Details
Gast 2567-V108 Vacuum Pump (1.5 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed