Gast Air Motor.

Gast Air Motor.

Gast Air Motor. Model: 8AM-FRV-2B. S/N: 69-140886. 3/4 in. dia. output shaft. Inlets: (1) 1/2 in. air fitting. Outlets: (1) 2-1/2 in. dia. muffler. Overall dimensions: 8-1/2 in. L x 6 in. W x 9 in. H.

Product Details
  • Stock No: SPPP1446.
  • Manufacturer: Gast
  • Model: 8AM-FRV-2B
  • Serial Number: 69-140886.
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Gast
Dimensions:
  • Length (Inches): 8.5
  • Width (Inches): 6
  • Height (Inches): 9
Additional Product Details
Gast Air Motor.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed