Gaulin 15M Lab Homogenizer

Gaulin 15M Lab Homogenizer

Gaulin Lab Homogenizer. Model 15M 8TA. Approximate capacity 15 gph, 2-stage manual valves, Plunger diameter: 5/8 in. Ball valve. Operating pressure 8,000 psi with intermittent 10,000 psi. General electric motor, 3 hp. Inlets: (1) 6” open top, reduces to 1 in. Outlets: (2) ½ in. pipe. Overall dimensions: 2 ft. 8 in. L x 1 ft. 8-1/2 in. W x 4 ft. 1-3/4 in. H.
Product Details
  • Stock No: DBGV505.7a
  • Manufacturer: Gaulin
  • Model: 15M-8TA
  • Serial Number: 6787572
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Gaulin 15M Lab Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed