- Product Details
Gaulin 2000 K24 Homogenizer - Parts Machine
Gaulin 2000 K24 Homogenizer - Parts Machine. Model: 2000 K24. Block S/N: 7156 1500K 127. 2-stage manual valve assembly. 2-3/4 in. plungers. Tapered seat ball valve cylinders. Unit is missing: motor, pulley motor, (2) homogenizer valves, shaft cover, (6) connecting rod shims, (2) shaft bearings, (2) drive shaft bushings, (3) plunger adapters. Side covers are damaged. Overall dimensions: 6 ft. 1 in. L x 4 ft. 2 in. W x 5 ft. H.
Product Details
- Stock No: 285.TGP301B.30
- Manufacturer: Gaulin
- Model: 2000 K24
- Serial Number: 1124539729
Homogenizer Details
- Rated Capacity (GPH): 2500
- Number of Stages: 2
- Valve Seats Type: Ball
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 73
- Width (Inches): 50
- Height (Inches): 60
Additional Product Details
- Known Issues or Problems: Unit is missing: motor, pulley motor, (2) homogenizer valves, shaft cover,(6) connecting rod shims, (2) shaft bearings, (2) drive shaft bushings, (3) plunger adapters.Side covers are damaged
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


































