Gaulin 300 CGD Homogenizer

Gaulin 300 CGD Homogenizer

Gaulin 300 CGD Homogenizer, 2-stage manual valve assembly, size 6 painted Frame, S/N 530497124, block serial numbers B17431 300CGD 127A CY, capacity 300 gph at 3,000 psi, less motor plate, motor pulley diameter 8-5/16 in., gear pulley diameter 21 in., poppet valve 7/8 in., plunger 1-3/16 in., Frame dimensions 45 in. L x 39 in. W x 47-1/2 in. H, sanitary connections 1-1/2 in. suction/discharge, approximate weight 3,000 Ibs, overall dimensions 50 in. L x 39 in. W x 47-1/2 in. H.
Product Details
  • Stock No: 100.H1648
  • Manufacturer: Gaulin
  • Model: CGD
  • Serial Number: 530497124
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Gaulin 300 CGD Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed