Gaulin 5230 MS804 1.5TPN Stainless Steel Clad Homogenizer

Gaulin 5230 MS804 1.5TPN Stainless Steel Clad Homogenizer

Gaulin 5230 MS804 1.5TPN Stainless Steel Clad Homogenizer. Model: 5230 804 1.5TPN. Micro gap valve assembly. 4 in. plungers. 1,500 psi. Tapered seat poppet valve cylinder. Minimum capacity: 4,500 gph. Maximum capacity: 8,000 gph. S/N: 8859860. Overall dimensions: 101 in. L x 52 in. W x 65 in. H.

Product Details
  • Stock No: pHDMD139b.249
  • Manufacturer: Gaulin
  • Model: 5230 804 1.5TPN
  • Serial Number: 8859860
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Gaulin 5230 MS804 1.5TPN Stainless Steel Clad Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed