Gaulin Ball Valve Homogenizer

Gaulin Ball Valve Homogenizer

Gaulin ball valve homogenizer a Painted Frame homogenizer. Gaulin Model 2275/473 MP45 5TBAX. Can be fit with a single or two stage manual valve assembly, 2-1/8 in. plungers, 5,000 psi tapered seat ball valve cylinder, optional plunger packing seal flush, minimum capacity 1,000 gph, maximum capacity 2,300 gph. It has an optional special oiling mechanism that allows you to use a vfd and run it slower without risk of damage due to inadequate oiling.
Product Details
  • Stock No: 525.GR444.
  • Manufacturer: Gaulin
  • Model: 2275/473 MP45 5TBAX
  • Serial Number: 8766910
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Gaulin Ball Valve Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed